1/3 hp 1075 RPM 115V Blower Motor

You last purchased this on
 
Goodman®

1/3 hp 1075 RPM 115V Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

1/3 hp 1075 RPM 115V Blower Motor

  • Fast #
  • Part #G0131F00020S
  • Item #4350134
  • Manufacturer Part #0131F00020S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Horsepower:
1/3 hp
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
Volts:
115V