1/3 hp 1075 RPM 115V Single Phase Blower Motor
1/3 hp 1075 RPM 115V Single Phase Blower Motor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Genuine factory OEM repair part
- Ships in original factory packaging
- Guaranteed to fit and function properly
- Not an aftermarket or generic part
Specifications
- AMP:
- 5.1
- Fan Speeds:
- 4
- Horsepower:
- 1/3 hp
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Volts:
- 115V