0 items

Goodman ARUF Series Multi-Position 1/3 hp Air Handler

GARUFC14

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cabinet air leakage less than 1.4 percentage at 0.5" H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 2.0 percentage at 1" H2O when tested in accordance with ASHRAE standard 193
  • Check flowrater for cooling and heat pump applications
  • Coil mounting track for quick repositioning
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
15
BTU
36000
Blower Type
Direct Drive
Coating
Galvanized
Collection
ARUF Series
Configuration
Multi
Depth
21 in
ETL Listed
Yes
Energy Star Compliant
No
Height
49 in
Horsepower
1/3 hp
Liquid Line OD
3/8 in
MBH
36
Material
Aluminum, Galvanized Steel
Max CFM
1385
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
Volts
208/230V
Weight
115
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday