0 items

Goodman ARUF Series Single-Stage Multi-Position 1/8 hp Air Handler

GARUFD14

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cabinet air leakage less than 1.4 percentage at 0.5" H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 2.0 percentage at 1" H2O when tested in accordance with ASHRAE standard 193
  • Check flowrater for cooling and heat pump applications
  • Coil mounting track for quick repositioning
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
35.3, 40
BTU
60000
BTU Cooling Rating
18000 Btu/h
Blower Type
Direct Drive
Collection
ARUF Series
Configuration
Multi
Depth
21 in
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
58 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
60
Max CFM
2125
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
5 Tons
Volts
208/230V
Watts
8
Weight
154
Width
24-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday