23 in. Plastic Condensate Drain Pan
23 in. Plastic Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment sold to licensed contractors only
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-2/5 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Height:
- 20-1/8 in
- Length:
- 23 in
- Material:
- Plastic