Sweat 3/8 x 6-1/4 in. Suction Line Filter Driers
Sweat 3/8 x 6-1/4 in. Suction Line Filter Driers
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment sold to licensed contractors only
- Products sold in select areas only. Please contact your local branch for availability in your area
Specifications
- Application:
- Air Conditioning, Heat Pump
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 6-1/4 in
- Material:
- Steel
- Product Type:
- Suction Bi-Flow Filter Drier
- Size:
- 16 cu in