0 items

Goodman 25 in. Service Coil Assembly for A42-15 Air Handler

GP1400U42H

Brand Model Compatibility

A42-15 Air Handler
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Handler
Brand Model Compatibility
A42-15 Air Handler
Height
20 in
Length
19 in
UL Listed
No
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday