0 items

Goodman 32-1/2 in. Service Coil for Air Conditioner GPH1330M21AA Packaged Unit

G0202G00106S

Brand Model Compatibility

GPH1330M21AA Packaged Unit
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Application
Air Conditioner
Brand Model Compatibility
GPH1330M21AA Packaged Unit
Height
17 in
Length
37 in
UL Listed
No
Width
32-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday