Goodman HKR Slide In Electric Heat Kit with Circuit Breaker

GHKRC

Watts

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fully insulated, heavy-gauge steel cabinet with durable baked-enamel finish
  • HVAC equipment sold to licensed contractors only
  • Low constant fan allows homeowner to activate the low heat speed to efficiently circulate air throughout the home
  • Multiple branch circuit capability
  • Products sold in select areas only - please contact your local branch for availability in your area
  • Quiet four-speed direct-drive circulating blower motor
  • Self-adjusting feature automatically adjusts furnace to high- or low-stage operation based on outside temperature without an outdoor temperature sensor
  • Sequencers for better temperature control

SPECIFICATIONS

Collection
HKR
ETL Listed
Yes
ISO Specifications
Yes
Phase
Single Phase
Volts
208/240V
Watts
10

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday