Standard Evaporator Heat Pump 4-1/4 in. Coil
Standard Evaporator Heat Pump 4-1/4 in. Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- Brand Model Compatibility:
- ASH130181A, ASH130181AA, ASH130181AB, ASH130181AC, ASH130241AA, ASH130241AB, ASH130241AC, ASH130241AD, ASH130301A, ASH130301AA, ASH130301AB, ASH130301AC, ASH130301AD, ASH130361A, ASH130361AA, ASH130361AB, ASH130361AC, ASH130361AD, ASH130421AA, ASH130421AB
- Coil Type:
- Evaporator
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Configuration:
- Standard
- Depth:
- 60-1/2 in
- Height:
- 4-1/2 in
- Material:
- Metal
- Product Type:
- Coil
- Refrigerant:
- R-410A
- UL Listed:
- No
- Weight:
- 0.40 lb
- Width:
- 4-1/4 in