Goodman

Upflow and Horizontal 6.67 Ton Single Stage Gas 3/4 hp 80000 BTU Furnace

Part #GGMES920804CN  |  Manufacturer Part #GMES920804CN

BTU:

80000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Multi-position installation: up-flow, horizontal left or right
  • Certified for direct vent (2-pipe) or non-direct vent (1 pipe)
  • Easy to install top venting with optional side vent
  • Convenient left or right connection for gas and electrical service
  • Cabinet air leakage (Qleak) less than or equal to 2%
  • Foil faced insulated heat exchanger section
  • Bottom or side return air applications
  • Heavy-gauge steel cabinet with durable finish
  • Low Nox

Documents

Specifications

AFUE: 92.00

AMP: [12.45, 15]

ANSI Specifications: ANSI Z223.1

BTU: 80000

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B142.2

Condensing: No

Configuration: [Upflow, Horizontal]

Depth: 28-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Fan Speeds: 5

Fuel Type: Natural Gas

Height: 33-3/8 in

Horsepower: 3/4 hp

MBH: 80

Material: Stainless Steel

Phase: Single Phase

Power Source: Gas

Stages: Single

Temperature Range: 35 to 65 Deg F

Tonnage: 6.67 Tons

Type: GGMES920804CN

UL Listed: No

Volts: 115V

Width: 21 in