Variable Pitch Sheave for CPC0900164BAXCBB Cooler

Part #G0163L00012  |  Item #3613192  |  Manufacturer Part #0163L00012

Brand Model Compatibility:

CPC0900164BAXCBB Cooler

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: CPC0900164BAXCBB Cooler

Diameter: 5 in

Height: 5 in

Length: 6-1/3 in

Material: Metal

Pulley Type: Blower Pulley

Sheave Type: Single Groove Sheave

Type: Variable Pitch Sheave

Width: 5 in