Goodman

VSX13 Series 2.5 Ton 13 SEER 1/8 hp Single-Stage R-410A Air Conditioner

Part #GVSX130301  |  Manufacturer Part #VSX130301

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy-efficient compressor
  • An inline filter drier for longer system life
  • Louvered cabinet made of heavy gauge galvanized steel protects the coil while it is appliance quality post paint finish resists the effects of weather and time

Specifications

AMP: [16.7, 25]

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

CEC Compliant: For Sale in CA

CFM: 2000

Collection: VSX13 Series

Compressor Type: Reciprocating

Decibel Rating dB : 75 dB

Depth: 23 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 25-3/4 in

Horsepower: 1/8 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

Max CFM: 2000

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: No

Volts: 208/230V

Weight: 115

Width: 23 in