Goodman VSX13 Series 3.5 Ton 13 SEER 1/4 hp Single-Stage R-410A Air Conditioner

GVSX130421

Manufacturer Part #: VSX130421

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy-efficient compressor
  • An inline filter drier for longer system life
  • Louvered cabinet made of heavy gauge galvanized steel protects the coil while it is appliance quality post paint finish resists the effects of weather and time

SPECIFICATIONS

AMP
23.9, 40
BTU
42000
BTU Cooling Rating
42000 Btu/h
CEC Compliant
For Sale in CA
Collection
VSX13 Series
Compressor Type
Reciprocating
Depth
29 in
Height
36-1/4 in
Horsepower
1/4 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
SEER
13
Sound Blanket
No
Stages
Single
Tonnage
3.5 Tons
UL Listed
No
Volts
208/230V
Weight
171
Width
29 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday