Goodman VSZ14 Series 2 Ton 14 SEER Downflow and Horizontal Single-Stage R-410A 1/6 hp Heat Pump

GVSZ140241

Manufacturer Part #: VSZ140241

Tonnage

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy-efficient compressor
  • Single-speed PSC condenser fan motor
  • Factory-installed filter drier
  • Factory-installed suction line accumulator
  • Factory-installed compressor crankcase heater
  • Factory-installed high-capacity muffler
  • Factory-installed high and low-pressure switches
  • SmartShift® technology with short-cycle protection to ensure quiet, reliable defrost
  • Contactor with lug connection

SPECIFICATIONS

AMP
17.1
Auto Switching Heat Cool
No
BTU Cooling Rating
24000 Btu/h
BTU Heat Rating
24000 Btu/h
CEC Compliant
For Sale in CA
Coil Type
Evaporator
Collection
VSZ14 Series
Compressor Type
Scroll
Configuration
Downflow, Horizontal
Depth
29 in
EER
11.5
ETL Listed
Yes
Height
38-1/4 in
Horsepower
1/6 hp
Liquid Line OD
3/8 in
MBH
24
Max Fuse Size
25
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Refrigerant Control
TXV
SEER
14
Sound Blanket
No
Stages
Single
Tonnage
2 Tons
Type
E93201
UL Listed
No
Volts
208/230V
Weight
143

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday