Goodman Wash Air Flow Filter for Air Handler

GALFH201E

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • [delete] HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Brand Model Compatibility
ARUF36C14 Air Handler
Depth
20 in
Energy Star Compliant
No
Size
19-1/2 in x 20 in
Width
19-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday