25 ft. 200 psi Hose
25 ft. 200 psi Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 25 ft
- Material:
- Rubber
- Material Type:
- EPDM
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No