65 x 0.4375 in. Belt

You last purchased this on
 
Goodyear

Hy-T® Plus 65 x 0.4375 in. Belt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodyear

Hy-T® Plus 65 x 0.4375 in. Belt

  • Fast #
  • Part #GB62
  • Item #6069791
  • Manufacturer Part #B62
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Hy-T® Plus
Length:
65 in
Material:
Rubber
Product Type:
V-Belt
Thickness:
0.4375 in
Weight:
0.64 lb