75 ft. x 3/4 in. Contractor Water Hose in Red
75 ft. x 3/4 in. Contractor Water Hose in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Red
- Diameter:
- 3/4 in
- GSA Approved:
- No
- Length:
- 75 ft
- NSF Certified:
- No