Google Nest
2-4/5 in. 5V Wi-Fi Network Surveillance Camera in White 2 Pack
Part #GNC2400ES | Item #7545470 | Manufacturer Part #NC2400ES
$
298.00
per PACK
Height:
2-4/5 inProduct Details
Specifications
CE Approved: No
Color Finish: White
Diameter: 3-1/2 in
Height: 2-4/5 in
Maximum Temperature: 104
Package Quantity: Pack of 2
Power Source: Electric
Smart Home Compatibility: [Lutron, NEST, Wink]
Smart Home Enabled: Yes
UL Listed: No
Volts: 5V
Width: 2-4/5 in