3-3/10 in. 3H/2C Programmable Thermostat

Part #GT3007ES  |  Item #7045575  |  Manufacturer Part #T3007ES

$ 230.56 EACH

Stages:

2H/2C
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
$0

This Item: Google Nest 3-3/10 in. 3H/2C Programmable Thermostat / $230.56

Product Details

  • Learns the temperatures you like and programs itself in about a week
  • Automatically turns itself down when nobody’s home
  • Connect to wi‑fi to control the temperature from your phone, tablet or laptop
  • When Nest® spots you across the room, it lights up to show you the time, temperature, or weather
  • Check your energy history in the Nest® app to see how much energy you use and why

Documents

Specifications

Auto Switching Heat Cool : Yes

Color Finish: Stainless Steel

Height: 1-21/100 in

Power Source: [Battery, Electric]

Programmability: Programmable

Smart Home Compatibility: [Amazon Alexa, Google Assistant, NEST, Nexia]

Smart Home Enabled: Yes

Stages: 2H/2C

Touch Screen: Yes

Type: NT3007ES

Volts: 24V

Width: 3-3/10 in

Wireless Communication: Wi-Fi