Nest Learning Thermostat - White
Nest Learning Thermostat - White
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 300-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 24 Bit display color LCD
- Connect to wi?fi to control the temperature from your phone, tablet or laptop
- Lithium-Ion rechargeable battery
- Check your energy history in the Nest® app to see how much energy you use and why
- When Nest® spots you across the room, it lights up to show you the time, temperature, or weather
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Origin:
- Global
- Power Source:
- Battery, Hardwired
- Programmability:
- Programmable
- Smart Home Compatibility:
- Google Assistant, NEST
- Smart Home Enabled:
- Yes
- Stages:
- 3H/2C
- Touch Screen -:
- No
- Volts:
- 24V
- Wireless Communication - FEI:
- Bluetooth