Nest Cam with floodlight - PRO
Nest Cam with floodlight - PRO
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Know what’s happening - Google Home app tells you when Nest cam spots movement, a person, an animal, or a vehicle
- Weather resistant. Nest cam with floodlight has an IP54 rating, so you can use it outdoors - wherever you want a security camera with extra lighting
- Motion detection. smart flood light lights up when activity is detected to give you a clearer view of the action
Documents
Specifications
- Battery Size:
- 3.7V
- Battery Type:
- Lithium-ion
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 10-1/5 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 4-2/5 in
- Power Source:
- Battery
- Product Type:
- Security Camera
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 100/240V