Chromecast (3rd gen)
This product has been replaced by
Manufacturer Part #GA03131-US
Chromecast (3rd gen)
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Height:
- 27/50 in
- Length:
- 2-1/25 in
- Product Type:
- Media Player
- Smart Home Compatibility:
- Android, iOS
- Smart Home Enabled:
- Yes
- Wireless Communication - FEI:
- Bluetooth/Wi-Fi