Wifi 3-pack in White
This product has been replaced by
Manufacturer Part #GA00158-US
Wifi 3-pack in White
Package Quantity Info:
PK: 1 IP: 4 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-healing network
- Transmit beamforming
- Automatic 802.11K/v client roaming
- Quad-core ARM processor
- Automatic security updates
- Trusted Platform Module
- WPA3 encryption
- Bluetooth Low Energy
- 4 GB EMMC flash memory
- 512 MB RAM memory
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Snow
- Diameter:
- 106 mm
- Height:
- 2-22/31 in
- Length:
- 2-7/10 in
- Material:
- Plastic
- Package Quantity:
- Pack of 3
- Product Type:
- Automatic
- Smart Home Compatibility:
- NEST
- Smart Home Enabled:
- Yes
- Watts:
- 15 W
- Wireless Communication - FEI:
- Wi-Fi