Wifi
This product has been replaced by
Manufacturer Part #GA02430-US
Wifi
Package Quantity Info:
EA: 1 CA: 8 PT: 384-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- Cable Length (ft):
- 6.5 ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 4-1/10 in
- Height:
- 2-7/10 in
- Material:
- Plastic
- Power Source:
- Electric
- Smart Home Compatibility:
- Android, iOS
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- WIFI Enabled:
- Yes
- Watts:
- 15 W
- Weight:
- 0.74 lb
- Wireless Communication - FEI:
- Wi-Fi