Nest Cam Security Camera in Black

Part #GNC1102ES  |  Item #7045573  |  Manufacturer Part #NC1102ES

$ 199.00 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Live video streaming 24/7
  • Quick and easy setup
  • Alerts when there’s activity, and see a snapshot of the last 3 hours
  • Two way audio allows you to have a full conversation with your visitor
  • Creates activity zones around areas you want to keep a closer eye on

Documents

Specifications

Brand Model Compatibility: Android 4.0 iOS or later

Color Finish: Black

Depth: 2-4/5 in

Height: 2-4/5 in

Indoor Outdoor: Indoor

Smart Home Compatibility: [Lutron, NEST, Wink]

Smart Home Enabled: Yes

Type: NNC1102ES

Volts: 100/240V

Width: 4-1/2 in

Wireless Communication: Wi-Fi