Nest Learning Thermostat - Mirror Black
Nest Learning Thermostat - Mirror Black
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Mirror Black
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 2-4/5 in
- Power Source:
- Battery
- Programmability:
- Programmable
- Smart Home Compatibility:
- NEST, Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Stages:
- 3H/2C
- Volts:
- 24V
- Wireless Communication - FEI:
- Wi-Fi