Nest Mini with Google Assistant in Charcoal

Part #GGA00781US  |  Item #8030151  |  Manufacturer Part #GA00781-US

$ 56.61 EACH

Color/Finish:
Charcoal

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Google Assistant built in
  • 360-degree sound with 40 mm driver
  • 3 far-field microphones
  • Voice Match technology
  • Capacitive touch controls
  • Quad-core 64-bit ARM CPU 1.4 GHz
  • High-performance ML hardware engine

Specifications

CE Approved: No

Color Finish: Charcoal

Color Finish Category: Blacks

Diameter: 3-17/20 in

Height: 1-13/20 in

Length: 3-17/20 in

Power Source: Plug-in

Smart Home Compatibility: Google Assistant

Smart Home Enabled: Yes

Type: Nest Mini with Google Assistant

UL Listed: No

Watts: 15

Width: 3-17/20 in

Wireless Communication: Wi-Fi