Nest x Yale Lock with Nest Connect - Polished Brass
This product has been replaced by
Manufacturer Part #RB-YRD540-WV-619
Nest x Yale Lock with Nest Connect - Polished Brass
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 90-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique passcodes - Give passcodes to family and guests. Set schedules to let them in
- Keyless deadbolt - It's secure and tamperproof so no lost key and no picked locks
- Versatile smartphone compatibility - Lock and unlock the door with the Nest app, without a key
- Auto-lock feature - The door locks automatically when Nest knows you're away
- Oil Rubbed Bronze finish - Offers a warm and rustic appearance
- One-touch locking - Just tap to lock on your way out
- Access history - Get alerts when someone locks and unlocks the door
- Works with Nest Secure alarm system - Unlock the door, and the alarm disarms automatically
- Requires Nest Connect or Nest Guard to connect to Wi-Fi for remote control via Nest app
- 1 year battery life
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.36, Grade 2
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-1/50 in
- Door Hardware Type:
- Lock
- Height:
- 11-7/10 in
- Length:
- 6-1/10 in
- Lock Type:
- Keyless Entry
- Product Type:
- Lock
- Security Grade:
- 2
- Smart Home Compatibility:
- NEST, Google Assistant, Amazon Alexa
- Smart Home Enabled:
- Yes
- Temperature Range:
- -22 to 140 Deg F
- UL Listed:
- No
- Weight:
- 2-21/50 lb
- Width:
- 5-7/10 in
- Wireless Communication - FEI:
- Wi-Fi