Google Nest

Wi-Fi Mesh System Router and Point in Sand

Part #GGA00823US  |  Manufacturer Part #GA00823-US

Color/Finish:
Sand

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wi-Fi coverage up to 2200 square feet per router, up to 1600 square feet per point
  • Expandable 802.11s mesh Wi-Fi
  • Automatic 802.11.k/v client roaming, Proactive band steering – directs your devices to channels with the best performance
  • Router and point can each handle up to 100 connected devices
  • WPA3 encryption, Automatic security updates
  • Simultaneous dual-band (2.4 GHz/5 GHz) Wi-Fi supporting IEEE 802.11a/b/g/n/ac
  • Wi-Fi Point features 360-degree sound with 40 mm driver
  • Quad-core 64-bit ARM CPU 1.4 GHz
  • Includes 1 Nest Wi-Fi router and 2 Nest Wi-Fi Points

Specifications

CE Approved: No

Color Finish: Sand

Color Finish Category: Neutrals

Diameter: 3-14/25 in

Height: 4-33/100 in

Power Source: AC

Smart Home Compatibility: [Google Assistant, NEST]

Smart Home Enabled: Yes

Type: Mesh System Router and Point

UL Listed: No

Watts: 15

Wireless Communication: Wi-Fi