Nest Wifi router and 2 points - Snow
Nest Wifi router and 2 points - Snow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Expandable 802.11s mesh Wi-Fi
- Automatic 802.11.k/v client roaming, Proactive band steering – directs your devices to channels with the best performance
- Wi-Fi coverage up to 2200 square feet per router, up to 1600 square feet per point
- Quad-core 64-bit ARM CPU 1.4 GHz
- Simultaneous dual-band (2.4 GHz/5 GHz) Wi-Fi supporting IEEE 802.11a/b/g/n/ac
- Wi-Fi Point features 360-degree sound with 40 mm driver
- WPA3 encryption, Automatic security updates
- Router and point can each handle up to 100 connected devices
- Includes 1 Nest Wi-Fi router and 1 Nest Wi-Fi Point
Documents
Specifications
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Snow
- Diameter:
- 3-14/25 in
- Height:
- 4-33/100 in
- Power Source:
- AC
- Product Type:
- Mesh System Router and Point
- Smart Home Compatibility:
- Google Assistant, NEST
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Watts:
- 15 W
- Wireless Communication - FEI:
- Wi-Fi