Wifi - 3PK

This product has been replaced by

Google Snow Smart Home Enabled Wi-Fi Router
Google Wifi - 3PK
Manufacturer Part #GA02434-US
You last purchased this on
 
Google

Wifi - 3PK

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Google Snow Smart Home Enabled Wi-Fi Router
Google Wifi - 3PK
Manufacturer Part #GA02434-US
Google

Wifi - 3PK

  • Fast #
  • Part #GGA00158US
  • Item #7582781
  • Manufacturer Part #GA00158-US
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Automatically puts your devices on the clearest channel and fastest band
  • Google Wi-Fi points work together to create a connected system that gives you a strong signal wherever you want it
  • New kind of Wi-Fi solution that's compatible with any internet provider and gives you seamless coverage throughout your home
  • Requires a Google account, Android device (Android 4.0 or higher) or iOS device (iOS 8.0 or higher), and the Google Wifi app
  • Pause the Wi-Fi on kids' devices based on a set schedule, like during bedtime or dinnertime
  • Google support agents are available by phone or email 24 hours a day, 7 days a week
  • Companion app shows what's connected, can run a speedtest, quickly troubleshoot, set up a guest network, and more
  • Wi-Fi points can be combined to cover more space: 1 covers a small home 500 to 1500 sq ft, 2 cover a medium home: 1500 to 3000 sq ft, 3 cover a large home 3000 to 4500 sq ft
  • Includes 3 Google Wi-Fi points, 3 power adapters, one 6-1/2' ethernet cable, and quick start guide
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
4-1/10 in
Length:
2-7/10 in
Material:
Plastic
Package Quantity:
Pack of 3
Smart Home Compatibility:
Amazon Alexa, Google Assistant, IFTTT, Nexia
Smart Home Enabled:
Yes
Watts:
15 W
Wireless Communication - FEI:
Wi-Fi