Speedy Corn® 9 in. Angled Stiff Broom with Polypropylene Bristles and Wood Handle

Part #G437310  |  Item #7463200

Call for Pricing EACH

Handle Material

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long wearing yellow polypropylene w/our sturdy metal capped construction and fused bristles
  • Large bristle flare allows for fast cleaning up of jobs

Specifications

Collection: Speedy Corn®

Color Finish: Yellow

Color Finish Category: Yellows

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Material: Wood

Material: [Plastic, Steel]

Material Type: Polypropylene

Product Type: Broom

Width: 9 in