Speedy Corn® 9 in. Angled Stiff Broom with Polypropylene Bristles and Steel Handle

Part #GB43731

Starting at
Call for Pricing

Handle Material

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Long wearing polypropylene "corn" bristles, that are washable and impervious to chemicals, and will not break or shed
  • Bristles are heat sealed, riveted into a metal cap, then secured with a steel band to help retain its shape

Specifications

Collection: Speedy Corn®

Color Finish: Yellow

Color Finish Category: Yellows

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Handle Material: Steel

Material: [Plastic, Steel]

Material Type: Polypropylene

Product Type: Broom

Width: 9 in