30 in. Floor Squeegee Blade in Black
Flex Squeegy™ 30 in. Floor Squeegee Blade in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The double bladed squeegee has excellent contact, dramatically reducing floor drying time
- Soft blade works well on smooth and textured floors
Specifications
- Collection:
- Flex Squeegy™
- Color Finish Name:
- Black
- Length:
- 30 in
- Material:
- Rubber, Steel
- Product Type:
- Blade