18 x 3 in. Polypropylene Push Broom in Black
Speed Sweep® 18 x 3 in. Polypropylene Push Broom in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The excellent qualities of polypropylene in an ''all purpose'' sweeping tool
- 3'' bristle trim
- Stiff center moves stubborn debris, fine border sweeps dust and dirt
- Steel rivets are then fastened through the entire block to secure the adjustable steel socket
- Steel back is placed over the brush block and crimped permanently onto the block
Specifications
- Application:
- Average Surfaces
- Collection:
- Speed Sweep®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 18 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Broom
- Width:
- 3 in