60 x 15/16 x 3/8 in. Wood and Steel Floor Brush Handle
Speed Sweep® 60 x 15/16 x 3/8 in. Wood and Steel Floor Brush Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 12 per case
- Size: 60 in x 15/16 in
- Extremely strong and long lasting wood and steel handles for steel backed floor brushes, deck scrubs and floor squeegees
Specifications
- Collection:
- Speed Sweep®
- Diameter:
- 15/16 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 60 in
- Material:
- Wood, Steel
- Product Type:
- Handle
- Size:
- 3/8 in