Gorlitz Sewer & Drain

1/4 in. Cable End

Part #GE01  |  Manufacturer Part #E 01

Diameter:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 1/4 in

End Connection 1: Male Threaded

End Connections: Male Threaded

Fits Pipe Size: 3/8 in - 13/32 in

Product Type: Cable End

Tool Type: Cable

UL Listed: No