1/8 in. #5 Angle Equalizing Valve Air Vent

You last purchased this on
 
Gorton Heating

1/8 in. #5 Angle Equalizing Valve Air Vent

  • Fast #
  • Part #G5A
  • Item #637988
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Gorton Heating

1/8 in. #5 Angle Equalizing Valve Air Vent

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
Material:
Steel
Recommended Valve Application:
Steam
Valve Body Style:
Angle
Valve Size:
1/8 in
Valve Type:
Vapor Equalizing Valve