1/8 in inlet 24V Gas Valve
1/8 in inlet 24V Gas Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Fuel Type:
- Propane, Natural Gas
- Inlet Outlet:
- 1/8 in inlet
- Power Source:
- Gas
- Stages:
- Single
- Valve Size:
- 1/8 in
- Valve Type:
- Gas Valve
- Volts:
- 24V