10 in. Flame Shield 1 Piece

You last purchased this on
 
Goss

10 in. Flame Shield 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goss

10 in. Flame Shield 1 Piece

  • Fast #
  • Part #GMP21
  • Item #1607613
  • Manufacturer Part #MP-21
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-flammable
  • Flame Shield Protects from Flame and Sparks
  • Non-asbestos carbon fiber cloth
  • Thick Flame Resistant Material
  • Size: 10" x 18"
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Black
Length:
10 in
Material:
Carbon Fiber
Number of Tools Included:
1
Origin:
Domestic
Product Type:
Flame Shield
UL Listed:
No
Width:
18 in