12 ft. Vapor Propane Gas Hose
12 ft. Vapor Propane Gas Hose
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with Propane/MAPP-Pro/Propylene Fuels
- 9/16-18 LH "B" Size Hose Fittings
- Reinforced Contractor Duty Hose 12 Ft
- Black
- 7/16" OD, 3/16" ID Grade "T" Hose
- Max working pressure 200 PSI
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 3/16 in
- Diameter - Outside:
- 7/16 in
- Length:
- 12 ft
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi