Goss

1/2 in. Acetylene Target Tip

Part #GBA12A  |  Manufacturer Part #BA-12A

Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fuel type: Air-acetylene
  • Screw-in tip includes filter and removable orifice
  • Heavy duty brass

Specifications

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Length: 8 in

Material: Brass

Number Of Pieces: 1 Piece

Origin: Domestic

Product Type: Tip

Size: 1/2 in

Torch Type: Acetylene

Type: GBA12A

UL Listed: No