1/4 in. Nitrogen Flowmeter 1 Piece
1/4 in. Nitrogen Flowmeter 1 Piece
Frequently Purchased Together
Product Details
- Saves gas by delivering precise flow of nitrogen into system
- Solid brass body and fittings with visible round chromium steel ball
- Visually confirms gas is flowing through system while brazing
- Auto-Reset safety protects from regulator over-pressure delivery
- Set regulator to 50 PSI and adjust flowmeter range from 0-75 SCFH
- Inlet and outlet connections use standard 1/4 in flare (7/16 in -20 TPI) fittings
Documents
Specifications
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Forged Brass
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - Maximum:
- 75 psi
- Product Type:
- Flowmeter
- Torch Type:
- Gas
- UL Listed:
- No