1/4 in. High Pressure Regulator

Part #GEP70G  |  Item #1923422  |  Manufacturer Part #EP-70G

$ 122.18 EACH

Fitting Sizes:

1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • High Pressure Regulator for Propane Gas
  • Used for Torches, Furnaces & Heating Equipment
  • Quality Brass Construction
  • CGA-510 Cylinder Inlet Connection
  • 9/16-18, "B" Hose Outlet Connection
  • Gauge Allows for Precise Pressure Control

Documents

Specifications

Brand Model Compatibility: P683LT Hydrant Steam Thawer

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Fuel Type: Propane

Material: Brass

Maximum Pressure: 60 psi

Origin: Domestic

Power Source: Gas

Torch Type: Propane

Type: Regulator

UL Listed: Yes