25 in. Oxygen and Acetylene Stand 1 Piece
25 in. Oxygen and Acetylene Stand 1 Piece
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Front Accessory Bin
- Front Hose Rack
- Stand for 20 Cu Ft Oxy & "MC" Acetylene Cylinders
- Sturdy and Lightweight
Specifications
- Capacity:
- 20 cu ft
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 24 in
- Height:
- 26 in
- Length:
- 25 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Product Type:
- Stand
- Torch Type:
- Oxygen, Acetylene
- Width:
- 15 in