25 ft. Hose with Connection
25 ft. Hose with Connection
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 504-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Grade R
- Use with Acetylene Fuel
- Reinforced Contractor Duty Hose 25 Ft
- 200 PSI Working Pressure
- 7/16" OD x 3/16" Single Ply Fabric
- "A" (3/8-24) Connections
Specifications
- Diameter - Inside 1:
- 3/16 in
- Diameter - Outside:
- 7/16 in
- Length:
- 25 ft
- Material:
- Fabric
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Torch Type:
- Acetylene