5/64 in. Torch Tip
This product has been replaced by
Manufacturer Part #W-J-0
5/64 in. Torch Tip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Length:
- 8 in
- Number of Pieces:
- 1 Piece
- Product Type:
- Tip
- Size:
- 5/64 in
- Torch Type:
- Acetylene
- UL Listed:
- No