6 ft. Hose
6 ft. Hose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use with Propane Gas
- 9/16-18 LH "B" Size Hose Fittings
- Reinforced Contractor Duty Hose 6 Ft
- Black
- 9/16" OD, 1/4" ID
- Max working pressure 350 PSI
Specifications
- Brand Model Compatibility:
- P683LT Hydrant Steam Thawer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1/4 in
- Diameter - Outside:
- 9/16 in
- Fuel Type:
- Propane
- Length:
- 6 ft
- Origin:
- Domestic
- Power Source:
- Gas
- Pressure - Maximum:
- 350 psi
- Torch Type:
- Propane